description
- GEARWRENCH started in 1996 with the birth of the Original Ratcheting Wrench. Today the brand has continued to innovate products by adding productivity features to many product platforms. This GEARWRENCH 239-piece Mechanics Tool Set offers 1/4, 3/8 and 1/2-inch drive sizes. Featuring 45-Tooth full polish chrome quick-release ratchets and knurled extension bars for a much needed grip when working on the job. Full polish chrome makes clean-up easy. Sockets and wrenches feature off corner loading technology to reduce fastener rounding. All tools are stored in a 3-drawer storage box with independent sliding drawers. Side flaps are used to lock the drawers in place and has a steel hinged lid and durable handles.
features
- Full polish chrome SAE and metric 1/4", 3/8" and 1/2" standard sockets, and 1/4" and 3/8" deep sockets
- 45-tooth quick release full polish chrome teardrop ratchets, with flush-mounted on/off lever
- Contains 12 point full polish long pattern combination wrenches and sockets
- Combination wrenches feature a 15° offset box end for added knuckle clearance
- Sockets and wrenches feature off-corner loading design to reduce fastener rounding
- SAE and metric long arm hex keys
- Magnetic bit driver with 9 bits including torx®, slotted and Phillips®
- Extension bars feature a knurled grip, providing a non slip surface
- 3 drawer storage box with independent sliding drawers, locking side flaps, a steel hinged lid and a durable handle
- Meets or exceeds ASME specifications
| Weight | 40.9 LB |
| EAN or UPC | 99575809422 |

