- Drill Gage
- 5" Long
features
- Made of heat treated heavy gage steel, machined and ground to close tolerances
- Hole sizes and decimal equivalents are permanently etched on face
- Fractional size drills 1/16" to 1/2" x 64ths
| Material | Steel |
| Width | 2 in |
| Length | 5 in |
| Weight | 0.27 LB |

