- Swiss Pattern Needle File Sets
- 12 Pieces
- Square
- Crossing
- Round
features
- Popular choice for tool makers, jewelers, crafts people and hobbyists
- Made to exacting tolerances, these high-quality files are ideal for making ultra-fine modifications to metal parts
- A complete set of general-purpose files to meet the needs of craftsman, hobbyists and jewelers
- Files are made of high quality tool steel
- Set includes 12 different files including the three most commonly used file shapes: flat, round and triangular
- measure 5 1/2" (138 mm) long
- Packed in snap button plastic case
- #2 single style cut
| Shape | Oval, Round, Square, Knife, Warding, Three Square, Equaling, Barrette, Slitting, Crossing, Half Round, Joint Round Edge |
| No. of Files | 12 |
| Cut Style | Single-Cut, Cut 2 |
| Weight | 0.43 LB |

