- Drive Pin Punch Sets
- 8 Pieces
- Includes Sizes 1/16", 3/32", 1/8", 5/32", 3/16", 7/32," 1/4" and 5/16"
features
- Machined to exacting tolerances for accurate driving without damaging the pin or hole
- The punch ends are ground square to sit flush on the top of the pin
- Made of hardened tool steel with a knurled body
- can either be held by hand or with our punch and chisel holder
- This eight piece set features standard length (4") punches and is packaged in a plastic travel case
- Tool steel punches are uniformly heat treated and centerless ground to withstand the hardest use
- Ends are ground square for accurate pin driving
- Packed in a plastic case
| Punch Type | Drive Pin |
| No. of Pieces | 8 |
| Weight | 0.43 LB |

