- Bushing
- DX® Prelubricated
- 5/8" I.D.
- 0.7596" to 0.7604" Housing Bore
- 5/8" Long
features
- Marginally lubricated bearing material for grease or oil lubricated applications
- Standard parts contain grease indents in the sliding layer plain sliding layer available upon request
- Order-related also available with plain sliding layer
- Optimum performance under relatively high loads and low speeds
- Suitable for linear, oscillating and rotating movements
- Wide range of parts available from stock
- Other sizes and configurations available upon request
- Also available in RoHS compliant materials
- Available in other materials upon request
| Length | 5/8 in |
| Shaft Dia. | 5/8 in |
| O.D. [Min] | 0.7596 in |
| Material | Thermoplastic Based Metal Polymer |
| Temperature Range [Min] | -40 °F |
| O.D. [Max] | 0.7604 in |
| I.D. | 5/8 in |
| Groove Type | No Groove |
| Bore Type | Round Bore |
| Has Flange | No |
| Temperature Range [Max] | 210 °F |
| Inch/Metric | Inch |
| Weight | 0.02 LB |

