Skip to content Skip to navigation menu
DU® Self-Lubricating Bearing

048DU036

DU® Self-Lubricating Bearing
Item #101725222
  • 3" ID x 3 3/16" OD x 2 1/4" Long
  • DU® Self-Lubricating Bushing
DU® Self-Lubricating Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3" ID x 3 3/16" OD x 2 1/4" Long
  • DU® Self-Lubricating Bushing
Inch/Metric Inch
Groove Type No Groove
Temperature Range [Max] 536 °F
O.D. 3.1875 in
Has Flange No
Bore Type Round Bore
I.D. 3 in
Length 2 1/4 in
Material DU® Self-Lubricating
Temperature Range [Min] -328 °F
Weight 0.35 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison