Skip to content Skip to navigation menu
GGBGM6872-264

GM6872-264

Self-Lubricating GAR-MAX® Cylindrical Bushing
Item #104027619
  • Inch
  • 4.25 in Inner Diameter
  • 4.5 in Outer Diameter
  • 16.5 in Length
  • PTFE Material
GGBGM6872-264
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • 4.25 in Inner Diameter
  • 4.5 in Outer Diameter
  • 16.5 in Length
  • PTFE Material
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison