Skip to content Skip to navigation menu
DU® Self-Lubricating Bearing

MB90100DU

DU® Self-Lubricating Bearing
Item #103316008
  • 90 mm ID x 95 mm OD x 100 mm Long
  • DU® Self-Lubricating Bushing
DU® Self-Lubricating Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 90 mm ID x 95 mm OD x 100 mm Long
  • DU® Self-Lubricating Bushing

description

  • DU bearings combine the advantages of many conventionally lubricated, metallic plain bearings-particularly high load capacity and dimensional rigidity-with the design freedoms of self-lubricating materials, including the ability to operate successfully well beyond the scope of conventional lubricants.

applications

  • Materials handling
  • Medical and dental
  • Agricultural equipment
  • Off-highway, truck, and automotive
  • Aviation
  • Business machines
  • Garden, lawn, and outdoor equipment
  • Hydraulics and values
  • Home applicances and consumer goods

features

  • Steel backing gives DU its exceptionally high load carrying capacity
  • thin, compact design
  • excellent heat dissipation
  • and dimensional and structural rigidity.
  • Porous bronze innerstructure: This comprises a nominal 0.010" (0.25 mm) thick layer of carefully sized bearing quality bronze powder which is sintered onto the steel backing. This porous structure is impregnated with a homogeneous mixture of PTFE (polyte
  • PTFE-lead overlay: This low friction overlay, approximately 0.001" (0.025 mm) thick, provides an excellent initial transfer film which effectively coats the mating surface of the bearing assembly, forming an oxide type solid lubricant film. As this film i
  • Loads - P: dynamic pressures up to 20,000 psi (140 N/mm2) ensuring high load carrying capacity and excellent resistance to shock loading
  • Speeds – V: Speeds up to 1,000 ft/min (5m/s) without lubrication
  • 2,000 ft/min (10 m/s) with lubrication
  • PVs to 50,000 psi-ft/min (1.75 N/mm2 x m/s) for continuous operation, 100,000 psi-ft/min (3.50 N/mm2 x m/s) for short-term use. In actual operation, DU bearings have been successfully used at levels which approach 3,000,000 psi-ft/min (105 N/mm2 x m/s) lu
  • Temperatures from -328 °F to 536 °F (-200 °C to 280 °C) making it suitable for use in applications well beyond the scope of most liquid lubricants
  • Ideal for all types of rotating, oscillating, sliding motion, and both radial and thrust loading
  • Can be used totally dry, fully lubricated, or with intermittent lubrication and can be used in the presence of many industrial liquids
Length 100.000 mm
Groove Type No Groove
Temperature Range [Max] 536 °F
O.D. 95 mm
Has Flange No
I.D. 90 mm
Bore Type Round Bore
Material DU® Self-Lubricating
Inch/Metric Metric
Temperature Range [Min] -328 °F
Weight 1.223 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison