- Spring Top
- Steel, Zinc Plated
- .378" to .380" Drive Diameter
- 3/8" Diameter
- 11/16" Overall Height
description
- Press fit into a drilled hole. Shoulder provides for insertion to a predetermined depth so that cover may be driven in without danger of cracking castings.
| Cover Style | Spring Top |
| Material | Steel, Zinc-Plated |
| Assembly Clearance | 31/32 in |
| Overall Height | 0.6875 in |
| Dia. | 0.375 in |
| Drive Length | 5/16 in |
| Weight | 0.012 LB |

