- Steel, Zinc Plated
- 1/8-27 NPT (f) Thread Size
- 1 19/32" Assembly Clearance
- 1/8 oz Oil Capacity
- 15/16" Overall Height
features
- Steel
- Zinc-plated
| Threads per Inch | 27 |
| Assembly Clearance | 1 19/32 in |
| Thread Size | 1/8 |
| Pitch | N/A |
| Cup Style | Elbow |
| Overall Height | 0.9375 in |
| Oil Capacity | 1/8 oz |
| Thread Type | NPT |
| Material | Steel, Zinc-Plated |
| Overall Length | 1.21875 in |
| Feed Type | Gravity |
| Weight | 0.05 LB |

