- Elbow, Spring Cap
- 1/8-27 Thread Size
- Gravity Feed
- Steel, Nickel Plated
| Threads per Inch | 27 |
| Material | Steel, Nickel Plated |
| Feed Type | Gravity |
| Pitch | N/A |
| Overall Height | 1.625 in |
| Oil Capacity | 3/8 in3 |
| Thread Type | NPT |
| Overall Length | 1.75 in |
| Cup Style | Elbow |
| Assembly Clearance | 2 5/8 in |
| Thread Size | 1/8 |
| Weight | 0.1 LB |

