- Steel, Zinc Plated
- 1/4-18 NPT Thread Size
- 1 15/16" Assembly Clearance
- 1/4" Oil Capacity
- 1 1/8" Overall Height
features
- Steel, zinc-plated
| Overall Height | 1.125 in |
| Thread Size | 1/4 |
| Pitch | N/A |
| Material | Steel, Zinc-Plated |
| Assembly Clearance | 1 15/16 in |
| Oil Capacity | 1/4 oz |
| Thread Type | NPT |
| Overall Length | 1.625 in |
| Feed Type | Gravity |
| Cup Style | Pipe Fitting |
| Threads per Inch | 18 |
| Weight | 0.078 LB |

