- Steel, Zinc Plated
- 1-11 1/2 NPT Thread Size
- 3 3/8" Assembly Clearance
- 2 oz Oil Capacity
- 2" Overall Height
features
- Steel, zinc-plated
| Assembly Clearance | 3 3/8 in |
| Threads per Inch | 11 1/2 |
| Feed Type | Gravity |
| Overall Height | 2 in |
| Material | Steel, Zinc-Plated |
| Oil Capacity | 2 oz |
| Cup Style | Pipe Fitting |
| Thread Size | 1 |
| Thread Type | NPT |
| Pitch | N/A |
| Overall Length | 3 in |
| Weight | 0.0 LB |

