- Steel, Zinc Plated
- Knurled
- 5/8 oz Capacity
- 1/4-18 NPT Thread Size
- 2 11/32" Overall Height
features
- Steel, zinc-plated
| Cup Style | Knurled |
| Threads per Inch | 18 |
| Thread Type | NPT |
| Overall Height | 2.34375 in |
| Oil Capacity | 5/8 oz |
| Assembly Clearance | 2 in |
| Thread Size | 1/4 |
| Pitch | N/A |
| Material | Steel, Zinc-Plated |
| Feed Type | Gravity |
| Weight | 0.08 LB |

