- Steel, Zinc Plated
- 2 3/8" Assembly Clearance
- 1/8 oz Oil Capacity
- 1 11/32" Overall Height
- 3/8" 3/8" Thread Length
| Thread Type | NPT |
| Oil Capacity | 1/8 oz |
| Material | Steel, Zinc-Plated |
| Feed Type | Wick |
| Assembly Clearance | 2 3/8 in |
| Thread Size | 1/8 |
| Threads per Inch | 27 |
| Pitch | N/A |
| Wick No. | 3078-6 |
| Cup Style | Elbow |
| Overall Height | 1.34375 in |
| Weight | 0.072 LB |

