- Steel, Zinc Plated
- 5/16-32 NEF Thread Size
- 31/32" Assembly Clearance
- 1/32 oz Oil Capacity
- 1 21/32" Overall Height
description
- A combination gravity and wire wick oiler. Tube projects up in cup about two-thirds of the way, providing a combination feed cup. Spring-hinged cover is self-closing. Serves to protect bearings from dust and grit. Bearings are regularly flushed with oil each time the cup is refilled, thereafter they receive a continuous supply of clean oil through the wick until it is time to refill. This type of oiling is adaptable to all classes of machinery. Additional sizes available.
applications
- For above-the-bearing applications only
features
- Steel
- Zinc-plated
| Thread Type | NEF |
| Feed Type | Wick |
| Threads per Inch | 32 |
| Oil Capacity | 1/32 oz |
| Cup Style | Brazed |
| Overall Height | 1.65625 in |
| Assembly Clearance | 31/32 in |
| Thread Size | 5/16 |
| Pitch | N/A |
| Material | Steel, Zinc-Plated |
| Wick No. | 3078-15 |
| Weight | 0.06 LB |

