- Steel, Zinc Plated
- 1/4-18 NPT Thread Size
- 2 7/16" Assembly Clearance
- 1 1/2 oz Oil Capacity
- 2 31/32" Overall Height
description
- A combination gravity and wire wick oiler. Tube projects up in cup about two-thirds of the way, providing a combination feed cup. Spring-hinged cover is self-closing. Serves to protect bearings from dust and grit. Bearings are regularly flushed with oil each time the cup is refilled, thereafter they receive a continuous supply of clean oil through the wick until it is time to refill. This type of oiling is adaptable to all classes of machinery. Additional sizes available.
applications
- For above-the-bearing applications only
features
- Steel
- Zinc-plated
| Thread Size | 1/4 |
| Threads per Inch | 18 |
| Cup Style | Brazed |
| Assembly Clearance | 2 7/16 in |
| Pitch | N/A |
| Material | Steel, Zinc-Plated |
| Thread Type | NPT |
| Feed Type | Wick |
| Wick No. | 3078-18 |
| Oil Capacity | 1 1/2 oz |
| Overall Height | 2.96875 in |
| Weight | 0.1 LB |

