- Steel, Zinc Plated
- 1/8-27 NPT Thread Size
- 1 7/32" Assembly Clearance
- 3/64 oz Oil Capacity
- 1 1/4" Overall Height
applications
- Used on farm implements, tractors, and other outdoor machinery where use of a wick feed oil cup positively filters damaging dust and grit from bearings
features
- Steel
- Zinc-plated
| Thread Type | NPT |
| Feed Type | Wick |
| Assembly Clearance | 1 7/32 in |
| Threads per Inch | 27 |
| Overall Height | 1.25 in |
| Material | Steel, Zinc-Plated |
| Oil Capacity | 3/64 oz |
| Thread Size | 1/8 |
| Pitch | N/A |
| Cup Style | Knurled |
| Wick No. | 3078-15 |
| Weight | 0.1 LB |

