- Steel, Zinc Plated
- 1/4-18 NPT Thread Size
- 1 13/16" Assembly Clearance
- 1/4 oz Oil Capacity
- 1 9/16" Overall Height
applications
- Used on farm implements, tractors, and other outdoor machinery where use of a wick feed oil cup positively filters damaging dust and grit from bearings
features
- Steel
- Zinc-plated
| Thread Size | 1/4 |
| Threads per Inch | 18 |
| Thread Type | NPT |
| Oil Capacity | 1/4 oz |
| Wick No. | 3078-2 |
| Assembly Clearance | 1 13/16 in |
| Pitch | N/A |
| Feed Type | Wick |
| Cup Style | Knurled |
| Material | Steel, Zinc-Plated |
| Overall Height | 1.5625 in |
| Weight | 0.118 LB |

