Skip to content Skip to navigation menu
Gits Manufacturing Co.04150

04150

CW-10 Clear Porthole Window Liquid Level Gauge With Open Back
Item #101982101
  • Zinc Die Cast, Zinc Plated
  • 1 5/8" Diameter
  • 3/4" Sight Diameter
Gits Manufacturing Co.04150
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Zinc Die Cast, Zinc Plated
  • 1 5/8" Diameter
  • 3/4" Sight Diameter

caution

  • Not for air service
Material Zinc Die Cast, Zinc Plated
Dia. 1.625 in
Sight Diameter 3/4 in
Weight 0.04 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison