Skip to content Skip to navigation menu
CW-10 Clear Porthole Window Liquid Level Gauge With Open Back

04153

CW-10 Clear Porthole Window Liquid Level Gauge With Open Back
Item #101981647
  • Zinc Die Cast, Zinc Plated
  • 2 9/16" Diameter
  • 1 1/2" Sight Diameter
CW-10 Clear Porthole Window Liquid Level Gauge With Open Back
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Zinc Die Cast, Zinc Plated
  • 2 9/16" Diameter
  • 1 1/2" Sight Diameter

caution

  • Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
Dia. 2.5625 in
Material Zinc Die Cast, Zinc Plated
Sight Diameter 1 1/2 in
Weight 0.245 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison