- Zinc Die Cast
- Zinc Plated, Aluminum Cap
- 1/4-18 NPT Thread Size
- 1 5/8" Assembly Clearance
- 3/64 oz Oil Capacity
features
- Zinc die-cast
- Zinc-plated aluminum cap
| Threads per Inch | 18 |
| Feed Type | Gravity |
| Thread Type | NPT |
| Pitch | N/A |
| Overall Height | 0.96875 in |
| Oil Capacity | 3/64 oz |
| Cup Style | Screw Cap |
| Thread Size | 1/4 |
| Assembly Clearance | 1 5/8 in |
| Overall Length | 1.40625 in |
| Material | Zinc Die Cast, Zinc Plated/Aluminium Cap |
| Weight | 0.13 LB |

