- Steel, Zinc Plated
- 5/16-32 NEF Thread Size
- 5/8" Diameter
- 5/32" Thread Length
- 1/20 oz Capacity
features
- Steel
- Zinc-plated
| Thread Type | NEF |
| Dia. | 0.625 in |
| Material | Steel, Zinc-Plated |
| Capacity | 1/20 oz |
| Thread Size | 5/16 |
| Overall Height | 1.125 in |
| Threads per Inch | 32 |
| Weight | 0.02 LB |

