- 1/8-18 BSP Thread
- Brass, Nickel Plated
- 25.40 mm Overall Height
| Threads per Inch | 18 |
| Pitch | N/A |
| Cup Style | Elbow |
| Overall Height | 25.4 mm |
| Feed Type | Gravity |
| Thread Size | 1/8 |
| Thread Type | BSP |
| Overall Length | 34.9 mm |
| Material | Brass, Nickel Plated |
| Weight | 0.01 LB |
| Threads per Inch | 18 |
| Pitch | N/A |
| Cup Style | Elbow |
| Overall Height | 25.4 mm |
| Feed Type | Gravity |
| Thread Size | 1/8 |
| Thread Type | BSP |
| Overall Length | 34.9 mm |
| Material | Brass, Nickel Plated |
| Weight | 0.01 LB |