- 3/4 BSP Thread
- Aluminum
- 45 psi
- 32 mm Assembly Clearance
- 17.00 Body Length
| Window Diameter | 20 mm |
| Material | Aluminum |
| Thread Type | BSP |
| Thread Size | 3/4 |
| Pressure | 45 psi |
| Assembly Clearance | 32 mm |
| Pitch | N/A |
| Thread Lead | 10 mm |
| Threads per Inch | N/A |
| Body Length | 17 mm |
| Weight | 0.03 LB |

