- 1 BSP Thread
- Aluminum
- 45 psi
- 41 mm Assembly Clearance
- 22.50 Body Length
| Thread Size | 1 |
| Thread Lead | 14 mm |
| Thread Type | BSP |
| Pressure | 45 psi |
| Threads per Inch | N/A |
| Assembly Clearance | 41 mm |
| Body Length | 22.5 mm |
| Pitch | N/A |
| Material | Aluminum |
| Window Diameter | 25 mm |
| Weight | 0.04 LB |

