- 1 1/2 BSP Thread
- Plastic
- 45 psi
- 50 mm Assembly Clearance
- 33 mm Window Diameter
| Body Length | N/A |
| Thread Type | BSP |
| Assembly Clearance | 50 mm |
| Pressure | 45 psi |
| Threads per Inch | N/A |
| Window Diameter | 33 mm |
| Thread Size | 1 1/2 |
| Material | Plastic |
| Pitch | N/A |
| Weight | 0.02 LB |

