- 1/2 Gal Pump Bottle
- Hand Cleaner with Natural Pumice Scrubbers
| Container Size | 64 oz |
| Container Type | Pump Bottle |
| Height | 7.710 in |
| Soap Type | Hand Cleaner |
| Cleaner Type | Pumice |
| Soil Type | Medium-Duty |
| Odor | Citrus |
| Length | 4 1/4 in |
| Weight | 4.73 LB |
| Container Size | 64 oz |
| Container Type | Pump Bottle |
| Height | 7.710 in |
| Soap Type | Hand Cleaner |
| Cleaner Type | Pumice |
| Soil Type | Medium-Duty |
| Odor | Citrus |
| Length | 4 1/4 in |
| Weight | 4.73 LB |