- PURELL® Foaming Hand Sanitizer
- 15 oz Canister
features
- Kills 99.99% of most common germs that may cause illness
- Works in as little as 15 seconds
- No water or towels needed
- Rich, aerosol, foaming formula
- Alcohol based
- Unique 15 oz canister can be placed on shelf or used with PURELL APX™ Aerosol Foam Dispenser
options
- Canister can be placed on shelf or used with PURELL APX™ Aerosol Foam Dispenser
| Container Size | 15 oz |
| Container Type | Canister |
| Brand. | Purell® |
| Cleaner Type | Foam |
| Origin | Sanitizers |
| Soap Type | Sanitizing |
| Weight | 1.5 LB |
| EAN or UPC | 73852000467 |
-
No Air Shipping


