Skip to content Skip to navigation menu
Gojo1927-01-DLY

1927-01-DLY

PROVON LTX-12 BEHAVIORAL HEALTH DISPENSER - DELAYED OUTPUT
Item #113817401
  • PROVON LTX-12 BEHAVIORAL HEALTH DISPENSER - DELAYED OUTPUT
Gojo1927-01-DLY
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • PROVON LTX-12 BEHAVIORAL HEALTH DISPENSER - DELAYED OUTPUT

description

  • Foam soap dispenser for behavioral health environments with a time-delayed output.

features

  • Stainless steel construction eliminates the threat of weaponization
  • Smart, trouble-free electronics eliminate battery changes in most installations
  • High-capacity, delayed output
  • Robust, barrel-style lock and sliding lock plate prevent ingress
  • Compatible with PROVON® LTX-12™ 1200 mL refills
  • Sloped top surface and rounded corners help eliminate anchor points and sharp edges
  • Patented internal anti-ligature mechanisms reduce the potential for self-harm from small diameter objects
Weight 5.39 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison