- PURELL FS8 FLOOR STAND DISPENSER - GRAPHITE (DISPENSER INCLUDED)
description
- An elegant floor stand that reinforces high quality standards, while complimenting any décor.""Energy-on-the-Refill"" technology - every refill has a built-in energy source, designed to last as long as the refill
features
- Optional SMARTLINK™ modules add capability for service alerts, compliance monitoring and other upgrades as technology evolves
- Features Energy-on-the-Refill technology: every refill has a built-in energy source, designed to last as long as the refill
- A revolutionary dispenser stand that combines cutting-edge styling with dependable reliability
- Multi-directional design unlocks new placement possibilities wherever hand hygiene is needed
- Uses same AT-A-GLANCE™ refills as PURELL® ES8, making it easy to monitor product levels with just one look.
- Seamlessly integrated tray to help maintain cleanliness
- Low-profile baseplate maximizes stability and hides dirt
- Lightweight and easily moved when cleaning the facility
- Uses PURELL® ES8 1200 mL Hand Sanitizer refills
- SANITARY SEALED™ refill with removable collar for easy recycling
| Weight | 20.28 LB |

