Skip to content Skip to navigation menu
Gojo7734-01

7734-01

PURELL ES8 TOUCH-FREE SOAP DISPENSER - GRAPHITE
Item #113817620
  • PURELL ES8 TOUCH-FREE SOAP DISPENSER - GRAPHITE
Gojo7734-01
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • PURELL ES8 TOUCH-FREE SOAP DISPENSER - GRAPHITE

description

  • Always-ready, touch-free design with energy-on-the-refill.

features

  • Each new refill comes with its own energy source - a coin cell battery integrated into the refill
  • Optional SMARTLINK™ modules add capability for service alerts, compliance monitoring and other upgrades as technology evolves
  • Elegant design complements décor
  • AT-A-GLANCE™ refills provide the easiest way to see when refills need to be changed
  • Uses PURELL® ES8 1200 mL HEALTHY SOAP® refills
  • Dispenser and formulation are calibrated to provide the optimal dose for effective hand hygiene
  • SANITARY SEALED™ PET refill bottle with tear-off collar for easy recycling
  • LOCK OR NOT™ technology - can convert to a locking system
  • Fully ADA compliant
  • Guaranteed reliability
Weight 2.33 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison