- 27/32" Mini Pack
- Chrome Steel
- 5 Pieces per Pack
| Sphericity | 2.5e-005 in |
| Ball Pack Size | Small |
| Ball Material | Chrome Steel |
| Ball Dia.Tolerance | ±0.0001 |
| Ball Dia. | 27/32 in |
| Grade | Grade 25 |
| Weight | 0.0 LB |
| EAN or UPC | 844330000435 |
| Sphericity | 2.5e-005 in |
| Ball Pack Size | Small |
| Ball Material | Chrome Steel |
| Ball Dia.Tolerance | ±0.0001 |
| Ball Dia. | 27/32 in |
| Grade | Grade 25 |
| Weight | 0.0 LB |
| EAN or UPC | 844330000435 |