- 3V Cross Section
- 1 Ribs
- 63 Outside Length
- 0.38 Cross Section Width
- Reinforced Rubber Compound
| No. of Ribs | 1 |
| Cross Section Height | 0.31 in |
| Outside Length | 63 in |
| Belt Cross Section Style | 3V |
| Cogged | No |
| Inch/Metric | Inch |
| Belt Size | 3V |
| Material | Reinforced Rubber Compound |
| Cross Section Width | 0.38 in |
| Weight | 0.294 LB |
| EAN or UPC | 844330044767 |

