- #2100 Chain
- 1 Strand
- Riveted
- Carbon Steel Material
- 10 Foot Box
description
- Double Pitch Conveyor Series chains are ideally suited for light- to medium-duty material handling applications. These chains are similar to standard chain, except the plates are straight and the pitch is twice as long.
| Material | Carbon Steel |
| Roller Dia. | 3/4 in |
| Pin Material | Carbon Steel |
| Pin Overall Length | 1.8 in |
| Side Bow | No |
| Duty | Heavy Series |
| Link Plates Height | 1 1/8 in |
| No. of Strands Across | 1 |
| Chain Type | ANSI |
| Chain Pitch | 2.5 in |
| Self-Lubricating | No |
| Rated Working Load | 3100 lbs |
| Package Type | 10 Foot Box |
| Roller Width | 3/4 in |
| Chain Construction | Riveted |
| Link Plates Thickness | 0.187 in |
| Chain No. | 2100 |
| Pins & Rollers | Standard |
| Pin Diameter | 3/8 in |
| Chain Series | 2100, 2102 |
| Weight | 2.33 LB |
| EAN or UPC | 844330031156 |

