| Reel Drive | Spring-Rewind |
| Temperature Rating [Max] | 140 °F |
| Compatible Fluids | Air |
| Hose Length | 50 ft |
| Weight | 32.0 LB |
| EAN or UPC | 633955588059 |
| Reel Drive | Spring-Rewind |
| Temperature Rating [Max] | 140 °F |
| Compatible Fluids | Air |
| Hose Length | 50 ft |
| Weight | 32.0 LB |
| EAN or UPC | 633955588059 |