| Temperature Rating [Max] | 140 °F |
| Hose Length | 50 ft |
| Inlet Size | 1/4 in |
| Compatible Fluids | Air |
| Color | Black |
| Reel Drive | Spring-Rewind |
| Weight | 36.5 LB |
| EAN or UPC | 633955588332 |
| Temperature Rating [Max] | 140 °F |
| Hose Length | 50 ft |
| Inlet Size | 1/4 in |
| Compatible Fluids | Air |
| Color | Black |
| Reel Drive | Spring-Rewind |
| Weight | 36.5 LB |
| EAN or UPC | 633955588332 |