| Inlet Size | 1/2 in |
| Color | Black |
| Wetted Parts | Aluminum, Buna-N |
| Hose Length | 50 ft |
| Compatible Fluids | Air, Water, Antifreeze, WWS |
| Temperature Rating [Max] | 140 °F |
| Reel Drive | Spring-Rewind |
| Pressure [Max] | 250 psi |
| Weight | 29.5 LB |
| EAN or UPC | 633955617032 |
| Inlet Size | 1/2 in |
| Color | Black |
| Wetted Parts | Aluminum, Buna-N |
| Hose Length | 50 ft |
| Compatible Fluids | Air, Water, Antifreeze, WWS |
| Temperature Rating [Max] | 140 °F |
| Reel Drive | Spring-Rewind |
| Pressure [Max] | 250 psi |
| Weight | 29.5 LB |
| EAN or UPC | 633955617032 |