| Wetted Parts | Aluminum, Buna-N, PVC |
| Compatible Fluids | Air |
| Hose Length | 50 ft |
| Reel Drive | Spring-Rewind |
| Inlet Size | 1/2 in |
| Color | Black |
| Temperature Rating [Max] | 140 °F |
| Pressure [Max] | 250 psi |
| Weight | 26.0 LB |
| EAN or UPC | 633955619036 |
| Wetted Parts | Aluminum, Buna-N, PVC |
| Compatible Fluids | Air |
| Hose Length | 50 ft |
| Reel Drive | Spring-Rewind |
| Inlet Size | 1/2 in |
| Color | Black |
| Temperature Rating [Max] | 140 °F |
| Pressure [Max] | 250 psi |
| Weight | 26.0 LB |
| EAN or UPC | 633955619036 |