Skip to content Skip to navigation menu
Graco24J130

24J130

Hose Reel
Item #100347007
Graco24J130
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
Pressure [Max] 250 psi
Color Black
Compatible Fluids Air, Water, Antifreeze, WWS
Temperature Rating [Max] 140 °F
Hose Length 35 ft
Reel Drive Spring-Rewind
Inlet Size 1/2 in
Wetted Parts Aluminum, Buna-N
Weight 28.5 LB
EAN or UPC 633955618985
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison