- 120 gal/min Maximum Flow
- 1 1/2 in Fluid Inlet
- 1 1/2 in Fluid Outlet
- 1/2 in Air Inlet
- NPT Air Inlet Type
description
- The Husky 15120 air-operated diaphragm pump features a stall-free low pulsation air valve which provides a smooth and rapid changeover. The one-piece center section eliminates leaks and reduces maintenance on Husky pumps when compared to other diaphragm pumps.
features
- Overall improved efficiency (up to 40% more efficient)
- Highest fluid flow rate in its class
- Up to 5 times longer diaphragm life compared to other air operated diaphragm pumps
- Expanded material offering to handle endless applications
- 1-1/2 in (38.1 mm) ANSI center and end-porting options available
- High flow - 120 gpm (454 lpm) in a compact, portable size
- Fluid pressure to 125 psi (8.6 bar, 0.86 MPa)
- Lube-free operation
- Available in polypropylene and PVDF
| Fluid Inlet Thread Gender | Female |
| Manifold Configuration | End Port |
| Air Exhaust Port Thread Type | NPT |
| Storage Temperature [Min] | 32 °F |
| Compatible Material | Antifreeze, Detergents, Windshield Washer Fluid, Diesel Exhaust Fluid, Cutting Oil, Water, Water - Wastewater Treatment, Water, Water - Wastewater Transfer |
| Manifold O-Ring Material | PTFE |
| Air Exhaust Port Size | 1 in |
| Flow [Max] | 120 gal/min |
| Fluid Inlet | 1 1/2 in |
| Air Inlet Type | NPT |
| Ball/Check Material | FKM |
| Maximum Pumpable Solids Size | 1/4 in |
| Fluid Section Material | Polypropylene |
| Air Inlet | 1/2 in |
| Air Consumption [Max] | 85 SCFM |
| Air Inlet Thread Gender | Female |
| Air Exhaust Port Thread Gender | Female |
| Seat Material | Polypropylene |
| Center Section Material | Polypropylene |
| Fluid Outlet Thread Gender | Female |
| Fluid Outlet | 1 1/2 in |
| Diaphragm Material | FKM |
| Weight | 64.0 LB |
| EAN or UPC | 633955679498 |

