- Husky 515 & 716 Series Repair Kit
- Hytrel Diaphragm
- Teflon® Ball/Check
- Acetal Seat
| Pump Type | 1/2 in Non-Metallic, 3/4 in Metallic |
| Diaphragm Material | Hytrel |
| Ball/Check Material | Teflon® |
| Seat Material | Acetal |
| Weight | 0.46 LB |
| EAN or UPC | 633955695764 |
| Pump Type | 1/2 in Non-Metallic, 3/4 in Metallic |
| Diaphragm Material | Hytrel |
| Ball/Check Material | Teflon® |
| Seat Material | Acetal |
| Weight | 0.46 LB |
| EAN or UPC | 633955695764 |