- Husky 515 & 716 Series Repair Kit
- Hytrel Diaphragm
- Hytrel Ball/Check
- Polypropylene Seat
| Ball/Check Material | Hytrel |
| Pump Type | 1/2 in Non-Metallic, 3/4 in Metallic |
| Seat Material | Polypropylene |
| Diaphragm Material | Hytrel |
| Weight | 0.41 LB |
| EAN or UPC | 633955696389 |

