- Husky 1040 Series Repair Kit
- Santoprene® Diaphragm
- Acetal Ball/Check
- Hytrel Seat
| Seat Material | Hytrel |
| Pump Type | 1 in Metallic |
| Diaphragm Material | Santoprene® |
| Ball/Check Material | Acetal |
| Weight | 0.65 LB |
| EAN or UPC | 633955881792 |
| Seat Material | Hytrel |
| Pump Type | 1 in Metallic |
| Diaphragm Material | Santoprene® |
| Ball/Check Material | Acetal |
| Weight | 0.65 LB |
| EAN or UPC | 633955881792 |