- Husky 1040 Series Repair Kit
- Teflon® Diaphragm
- Teflon® Ball/Check
- Kynar® Seat
| Pump Type | 1 in Metallic |
| Ball/Check Material | Teflon® |
| Diaphragm Material | Teflon® |
| Seat Material | Kynar® |
| Weight | 1.0 LB |
| EAN or UPC | 633955713918 |
| Pump Type | 1 in Metallic |
| Ball/Check Material | Teflon® |
| Diaphragm Material | Teflon® |
| Seat Material | Kynar® |
| Weight | 1.0 LB |
| EAN or UPC | 633955713918 |