Skip to content Skip to navigation menu
GracoD3J211

D3J211

Diaphragm Pump
Item #105562053
  • 100 gal/min Maximum Flow
  • 3/8 in Fluid Inlet
  • 3/8 in Fluid Outlet
  • 1/4 in Air Inlet
  • NPT Air Inlet Type
  • PTFE Ball/Check Material
  • PTFE/EPDM 2-Piece Diaphragm Material
+ Show More + Show Less
GracoD3J211
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 100 gal/min Maximum Flow
  • 3/8 in Fluid Inlet
  • 3/8 in Fluid Outlet
  • 1/4 in Air Inlet
  • NPT Air Inlet Type

description

  • The Husky 307 air-operated diaphragm pump features a stall-free low pulsation air valve that provides a smooth and rapid changeover.

applications

  • Typical applications include oil transfer and evacuation, fuel dispense and transfer, windshield wash solution dispense, and water and anti-freeze dispense. Some models UL-approved for use in pumping gasoline and gasoline/alcohol blends up to 10% ethanol, diesel fuel, fuel oil and lubricating oil.

features

  • Quick and easy assembly and disassembly design
  • Easy to service air valve and ball checks
  • Operates on as little as 20 psi (1.4 bar, 0.14 MPa)
  • Split manifold option to pump multiple fluids without mixing
  • Every pump is tested prior to shipping
  • 3/8 in (9.52 mm) end porting
  • Delivery up to 7 gpm (26.5 lpm)
  • Easy-to-service air valve and ball checks
Flow [Max] 100 gal/min
Air Exhaust Port Size 3/8 in
Air Exhaust Port Thread Type NPT
Air Exhaust Port Thread Gender Female
Air Inlet Type NPT
Center Section Material Polypropylene
Ball/Check Material PTFE
Manifold O-Ring Material PTFE
Fluid Inlet Thread Type NPT
Air Consumption [Max] 5.5 SCFM
Air Inlet Thread Gender Female
Diaphragm Material PTFE/EPDM 2-Piece
Fluid Outlet 3/8 in
Fluid Section Material PVDF
Manifold Configuration End Port
Fluid Inlet Thread Gender Female
Fluid Inlet 3/8 in
Fluid Outlet Thread Gender Female
Air Inlet 1/4 in
Fluid Outlet Thread Type NPT
Weight 6.124 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison