Skip to content Skip to navigation menu
GracoD3U331

D3U331

Diaphragm Pump
Item #105561632
  • 100 gal/min Maximum Flow
  • 3/8 in Fluid Inlet
  • 3/8 in Fluid Outlet
  • 1/4 in Air Inlet
  • NPT Air Inlet Type
  • 316 Stainless Steel Ball/Check Material
  • PTFE/EPDM 2-Piece Diaphragm Material
+ Show More + Show Less
GracoD3U331
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 100 gal/min Maximum Flow
  • 3/8 in Fluid Inlet
  • 3/8 in Fluid Outlet
  • 1/4 in Air Inlet
  • NPT Air Inlet Type

description

  • The Husky 307 air-operated diaphragm pump features a stall-free low pulsation air valve that provides a smooth and rapid changeover.

applications

  • Typical applications include oil transfer and evacuation, fuel dispense and transfer, windshield wash solution dispense, and water and anti-freeze dispense. Some models UL-approved for use in pumping gasoline and gasoline/alcohol blends up to 10% ethanol, diesel fuel, fuel oil and lubricating oil.

features

  • Quick and easy assembly and disassembly design
  • Easy to service air valve and ball checks
  • Operates on as little as 20 psi (1.4 bar, 0.14 MPa)
  • Split manifold option to pump multiple fluids without mixing
  • Every pump is tested prior to shipping
  • 3/8 in (9.52 mm) end porting
  • Delivery up to 7 gpm (26.5 lpm)
  • Easy-to-service air valve and ball checks
Fluid Section Material Polypropylene
Fluid Outlet 3/8 in
Center Section Material Polypropylene
Fluid Inlet 3/8 in
Air Consumption [Max] 5.5 SCFM
Fluid Inlet Thread Gender Female
Air Exhaust Port Size 3/8 in
Air Inlet Type NPT
Diaphragm Material PTFE/EPDM 2-Piece
Air Inlet Thread Gender Female
Air Exhaust Port Thread Type NPT
Air Exhaust Port Thread Gender Female
Manifold Configuration End Port
Fluid Outlet Thread Type NPT
Fluid Inlet Thread Type NPT
Fluid Outlet Thread Gender Female
Flow [Max] 100 gal/min
Ball/Check Material 316 Stainless Steel
Air Inlet 1/4 in
Manifold O-Ring Material PTFE
Weight 6.25 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison