Skip to content Skip to navigation menu
GracoD739GG

D739GG

Husky 1040 1" Air-Operated Double-Diaphragm Pump
Item #102083566
  • 1" Metallic Diaphragm Pump
  • 1" NPT Inlet, 1" NPT Outlet
  • 40 gal/min Max Flow
  • Wetted Parts: Aluminum
  • Ball: Geolast
  • Diaphragm: Geolast
  • Seal: Polypropylene
+ Show More + Show Less
GracoD739GG
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1" Metallic Diaphragm Pump
  • 1" NPT Inlet, 1" NPT Outlet
  • 40 gal/min Max Flow
  • Wetted Parts: Aluminum
  • Ball: Geolast

applications

  • Chemicals
  • Contaminated surface water
  • Adhesives, varnishes, dispersions, solvents, and stains
  • Resins, latexes, wood preservative stains, concrete paints, and primers
  • Drum fluid transfer
  • Unloading fluids
  • Dewatering and sump evacuation
  • Tank and sump drainage

features

  • High flow in a compact, portable size
  • E-coated center section for corrosive environments
  • Equipped with an effective and reliable air valve system
  • Can be remotely controlled using an external controller
Fluid Inlet 1 in NPT
Air Motor Type Standard
Displacement (gal/cycle) 0.15
Series Husky 1040
Air Inlet 1/2
Length 12 in
Operation Temperature [Max] 150 °F
Air Consumption [Max] 60 ft3/min
Inlet Pressure [Max] 120 psi
Height 14 in
Wetted Material Aluminum
Flow [Max] 40 gal/min
Ball/Check Material Geolast®
Diaphragm Material Geolast®
Air Motor Material Aluminum
Inlet Pressure [Min] 20 psi
Pump Type 1 in Metallic
Fluid Outlet 1 in NPT
Seat Material Polypropylene
Maximum Pumpable Solids Size 0.13 in
Air Inlet Type NPT
Weight 23.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison