Skip to content Skip to navigation menu
GracoD82337

D82337

Husky 1040 1" Air-Operated Double-Diaphragm Pump
Item #101843118
  • 1" Non-Metallic Diaphragm Pump
  • 1" ANSI Flange Inlet, 1" ANSI Flange Outlet
  • 40 gal/min Max Flow
  • Wetted Parts: Polypropylene
  • Ball: Stainless Steel
  • Diaphragm: Buna-N
  • Seal: Stainless Steel
  • Remote Air Motor
+ Show More + Show Less
GracoD82337
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1" Non-Metallic Diaphragm Pump
  • 1" ANSI Flange Inlet, 1" ANSI Flange Outlet
  • 40 gal/min Max Flow
  • Wetted Parts: Polypropylene
  • Ball: Stainless Steel

applications

  • Tank and sump drainage
  • Dewatering and sump evacuation
  • Unloading fluids
  • Drum fluid transfer
  • Chemicals
  • Contaminated surface water
  • Adhesives, varnishes, dispersions, solvents, and stains
  • Resins, latexes, wood preservative stains, concrete paints, and primers

features

  • High flow in a compact, portable size
  • E-coated center section for corrosive environments
  • Equipped with an effective and reliable air valve system
  • Can be remotely controlled using an external controller
Series Husky 1040
Flow [Max] 40 gal/min
Ball/Check Material Stainless Steel
Air Motor Material Aluminum
Air Motor Type Remote
Displacement (gal/cycle) 0.15
Fluid Outlet 1 in ANSI Flange
Inlet Pressure [Max] 120 psi
Air Inlet Type NPT
Wetted Material Polypropylene
Inlet Pressure [Min] 20 psi
Length 13 1/2 in
Air Inlet 1/2
Air Consumption [Max] 60 ft3/min
Seat Material Stainless Steel
Diaphragm Material Buna-N
Pump Type 1 in Nonmetallic
Maximum Pumpable Solids Size 0.13 in
Height 16.880 in
Operation Temperature [Max] 180 °F
Fluid Inlet 1 in ANSI Flange
Weight 35.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison