Skip to content Skip to navigation menu
GracoD84331

D84331

Husky 1040 1" Air-Operated Double-Diaphragm Pump
Item #102082453
  • 1" Metallic Diaphragm Pump
  • 1" NPT Inlet, 1" NPT Outlet
  • 40 gal/min Max Flow
  • Wetted Parts: Stainless Steel
  • Ball: Stainless Steel
  • Diaphragm: Teflon®
  • Seal: Stainless Steel
  • Remote Air Motor
+ Show More + Show Less
GracoD84331
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1" Metallic Diaphragm Pump
  • 1" NPT Inlet, 1" NPT Outlet
  • 40 gal/min Max Flow
  • Wetted Parts: Stainless Steel
  • Ball: Stainless Steel

applications

  • Chemicals
  • Contaminated surface water
  • Adhesives, varnishes, dispersions, solvents, and stains
  • Resins, latexes, wood preservative stains, concrete paints, and primers
  • Drum fluid transfer
  • Unloading fluids
  • Dewatering and sump evacuation
  • Tank and sump drainage

features

  • High flow in a compact, portable size
  • E-coated center section for corrosive environments
  • Equipped with an effective and reliable air valve system
  • Can be remotely controlled using an external controller
Diaphragm Material PTFE
Pump Type 1 in Metallic
Fluid Outlet 1 in NPT
Air Inlet 1/2
Seat Material Stainless Steel
Wetted Material Stainless Steel
Inlet Pressure [Min] 20 psi
Series Husky 1040
Length 12 in
Inlet Pressure [Max] 120 psi
Fluid Inlet 1 in NPT
Operation Temperature [Max] 220 °F
Flow [Max] 40 gal/min
Ball/Check Material Stainless Steel
Maximum Pumpable Solids Size 0.13 in
Air Motor Material Aluminum
Air Motor Type Remote
Air Inlet Type NPT
Air Consumption [Max] 60 ft3/min
Height 14 in
Displacement (gal/cycle) 0.15
Weight 37.67 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison